Motion
CSS100-6CS
1 CS Short Crimp Sleeve 1.625 ID (1.50 slee
Mi Item #08980296
MFR #CSS100-6CS
Price$7.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 CS Short Crimp Sleeve 1.625 ID (1.50 slee
Mi Item #08980296
MFR #CSS100-6CS

Mfr description
CSS100-6CS 1" CS SHORT CRIMP SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.35/each

Specifications

Dimensions

  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Weight
    0.128 lbs

Details

  • Additional Details
    A reliable alternative to band clamps
  • Application
    For use with King Combination Nipples only.
  • Material
    Steel
  • Product Types
    Ferrule
  • Type
    Short Crimp Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)