Motion
CSS100-7CS
1 CS Short Crimp Sleeve 1.688 ID (
MI ITEM #08980297
MFR #CSS100-7CS
Price$7.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 CS Short Crimp Sleeve 1.688 ID (
MI ITEM #08980297
MFR #CSS100-7CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7.35/each

Specifications

Dimensions

  • Dash Size
    16
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16
  • Weight
    0.131 lbs

Details

  • Additional Details
    A reliable alternative to band clamps, Not for use with Dixon King Crimp Style Shanks
  • Configuration
    Straight
  • Connection Type
    External Crimp
  • End 1 Style
    External Crimp
  • Fitting Type
    External Crimp
  • For Use With
    King Combination Nipples
  • Manufacturer Catalog Number
    CSS100-7CS
  • Material
    Steel
  • Product Types
    Ferrule
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    External Crimp
  • Type
    Short Crimp Sleeve

Overview

Mfr description
CSS100-7CS 1" CS SHORT CRIMP SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought