Motion
CSS100-8CS
1 CS Short Crimp Sleeve 1.750 ID (
Mi Item #08980298
MFR #CSS100-8CS
Price$7.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 CS Short Crimp Sleeve 1.750 ID (
Mi Item #08980298
MFR #CSS100-8CS

Mfr description
CSS100-8CS 1" CS SHORT CRIMP SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.35/each

Specifications

Dimensions

  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Weight
    0.136 lbs

Details

  • Additional Details
    A reliable alternative to band clamps, Not for use with Dixon King Crimp Style Shanks
  • Configuration
    Straight
  • Fitting Type
    Crimp Sleeve
  • For Use With
    King Combination Nipples
  • Manufacturer Catalog Number
    CSS100-8CS
  • Material
    Steel
  • Product Types
    Ferrule
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Short Crimp Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)