Motion
CSS150-1CS
1-1/2 CS Short Crimp Sleeve 1.750 ID (1-3/4
Mi Item #08980299
MFR #CSS150-1CS
Price$7.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 CS Short Crimp Sleeve 1.750 ID (1-3/4
Mi Item #08980299
MFR #CSS150-1CS

Mfr description
CSS150-1CS 1-1/2" CS SHORT CRIMP SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.60/each

Specifications

Dimensions

  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Weight
    0.161 lbs

Details

  • Additional Details
    A reliable alternative to band clamps, Not for use with Dixon King Crimp Style Shanks
  • Fitting Type
    Sleeve
  • For Use With
    King Combination Nipples
  • Manufacturer Catalog Number
    CSS150-1CS
  • Material
    Steel
  • Product Types
    Ferrule
  • Style
    Straight
  • Type
    Short Crimp Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)