Motion
CSS150-5CS
1-1/2 CS Short Crimp Sleeve 2.000 ID (
Mi Item #08980303
MFR #CSS150-5CS
Price$7.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 CS Short Crimp Sleeve 2.000 ID (
Mi Item #08980303
MFR #CSS150-5CS

Mfr description
CSS150-5CS 1-1/2" CS SHORT CRIMP SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.60/each

Specifications

Dimensions

  • Dash Size
    24
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • SAE Size
    -24
  • Weight
    0.315 lbs

Details

  • Additional Details
    A reliable alternative to band clamps
  • Configuration
    Straight
  • Connection Type
    External Crimp
  • End 1 Style
    External Crimp
  • Fitting Type
    External Crimp
  • For Use With
    King Combination Nipples
  • Manufacturer Catalog Number
    CSS150-5CS
  • Material
    Steel
  • Product Types
    Ferrule
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    External Crimp
  • Type
    Short Crimp Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)