Motion
CSS200-10CS
2 CS Short Crimp Sleeve 2.875 ID (
MI ITEM #08980305
MFR #CSS200-10CS
Price$8.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 CS Short Crimp Sleeve 2.875 ID (
MI ITEM #08980305
MFR #CSS200-10CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.06/each

Specifications

Dimensions

  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Weight
    0.299 lbs

Details

  • Additional Details
    Not for use with Dixon King Crimp Style Shanks, For use with King Combination Nipples only.
  • Material
    Steel
  • Product Types
    Ferrule

Overview

Mfr description
CSS200-10CS 2" CS SHORT CRIMP SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought