Motion
CSS200-11CS
2 CS Short Crimp Sleeve 2 ID (2
MI ITEM #08980306
MFR #CSS200-11CS
Price$8.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 CS Short Crimp Sleeve 2 ID (2
MI ITEM #08980306
MFR #CSS200-11CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.64/each

Specifications

Dimensions

  • Dash Size
    32
  • End 1 Size
    2.0000 in
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • SAE Size
    -32
  • Size
    2.0000 in
  • Weight
    0.3 lbs

Details

  • Additional Details
    A reliable alternative to band clamps, Not for use with Dixon King Crimp Style Shanks
  • Application
    For use with King Combination Nipples only.
  • Configuration
    Straight
  • For Use With
    King Combination Nipples
  • Manufacturer Catalog Number
    CSS200-11CS
  • Material
    Steel
  • Product Types
    Ferrule
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Short Crimp Sleeve

Overview

Mfr description
CSS200-11CS 2" CS SHORT CRIMP SLEEVE 2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought