Motion
CSS200-6CS
2 CS Short Crimp Sleeve 2.625 ID (2 sleeve
MI ITEM #08980311
MFR #CSS200-6CS
Price$8.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 CS Short Crimp Sleeve 2.625 ID (2 sleeve
MI ITEM #08980311
MFR #CSS200-6CS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8.06/each

Specifications

Dimensions

  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Weight
    0.272 lbs

Details

  • Additional Details
    A reliable alternative to band clamps
  • Configuration
    Straight
  • Fitting Type
    Clamp
  • For Use With
    King Combination Nipples
  • Manufacturer Catalog Number
    CSS200-6CS
  • Material
    Steel
  • Product Types
    Sleeve
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Sleeve

Overview

Mfr description
CSS200-6CS 2" CS SHORT CRIMP SLEEVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text