Motion
CSS300-12CS
3 CS Short Crimp Sleeve 4.00 ID (2
Mi Item #08980318
MFR #CSS300-12CS
Price$16.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 CS Short Crimp Sleeve 4.00 ID (2
Mi Item #08980318
MFR #CSS300-12CS

Mfr description
CSS300-12CS 3" CS SHORT CRIMP SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.04/each

Specifications

Dimensions

  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Weight
    0.825 lbs

Details

  • Additional Details
    A reliable alternative to band clamps, Not for use with Dixon King Crimp Style Shanks
  • Application
    For use with King Combination Nipples only.
  • Material
    Steel
  • Product Types
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)