Motion
CSS400-10CS
4 CS Short Crimp Sleeve 4.875 ID (3-15/32 s
Mi Item #08980327
MFR #CSS400-10CS
Price$20.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 CS Short Crimp Sleeve 4.875 ID (3-15/32 s
Mi Item #08980327
MFR #CSS400-10CS

Mfr description
CSS400-10CS 4" CS SHORT CRIMP SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.61/each

Specifications

Dimensions

  • Hose Diameter
    4.0000 in
  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Weight
    1.327 lbs

Details

  • Additional Details
    A reliable alternative to band clamps
  • Fitting Type
    External Crimp
  • For Use With
    King Combination Nipples
  • Manufacturer Catalog Number
    CSS400-10CS
  • Material
    Steel
  • Product Types
    Sleeve
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Short Crimp Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)