Motion
CSS400-6CS
4 CS Short Crimp Sleeve 4.625 ID (3-15/32 s
Mi Item #08980331
MFR #CSS400-6CS
Price$22.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 CS Short Crimp Sleeve 4.625 ID (3-15/32 s
Mi Item #08980331
MFR #CSS400-6CS

Mfr description
CSS400-6CS 4" CS SHORT CRIMP SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.07/each

Specifications

Dimensions

  • Hose Diameter
    4.0000 in
  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Weight
    1.25 lbs

Details

  • Additional Details
    A reliable alternative to band clamps, Not for use with Dixon King Crimp Style Shanks
  • Configuration
    Straight
  • For Use With
    King Combination Nipples
  • Manufacturer Catalog Number
    CSS400-6CS
  • Material
    Steel
  • Product Types
    Sleeve
  • Style
    Straight
  • Swivel
    Rigid
  • Type
    Short Crimp Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)