Motion
CS075-3CS
Hose End - Steel Material, 3/4 in Hose ID
Mi Item #08980335
MFR #CS075-3CS
Price$7.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3/4 in Hose ID
Mi Item #08980335
MFR #CS075-3CS

Mfr description
CS075-3CS 3/4" CS CRIMP STYLE SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.17/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Weight
    0.121 lbs

Details

  • Additional Details
    A reliable alternative to band clamps
  • Material
    Steel
  • Product Types
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)