Motion
CS150-9SS
1-1/2 ID, 304SS Crimp Style Sleeve 2.25 ID, 2
MI ITEM #08980338
MFR #CS150-9SS
Price$13.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 ID, 304SS Crimp Style Sleeve 2.25 ID, 2
MI ITEM #08980338
MFR #CS150-9SS

Mfr description
CS150-9SS 1-1/2" ID, 304SS CRIMP STYLE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.56/each

Specifications

Dimensions

  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Outer Diameter
    2.1875 in
  • SAE Size
    -24
  • Size
    1.5000 in
  • Weight
    0.33 lbs

Details

  • Application
    Sanitary
  • Configuration
    Straight
  • Connection Type
    King Crimp
  • End 1 Style
    King Crimp
  • Fitting Connection Family
    King Crimp
  • Fitting Type
    Crimp Hose Fitting
  • For Use With
    Crimp style shanks
  • Manufacturer Catalog Number
    CS150-9SS
  • Material
    Stainless Steel
  • Max Operating Temperature
    70 °F
  • Maximum Operating Pressure
    300 psi
  • Maximum Working Pressure
    300 PSI, 20.7 bar
  • Product Types
    Sleeve
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    King Crimp
  • Type
    Sleeve
  • Working Pressure
    300 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)