Motion
CS200-12AL
2 ID Alum Crimp Style Sleeve 3 ID, 2-57/64
MI ITEM #08980340
MFR #CS200-12AL
Price$15.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 ID Alum Crimp Style Sleeve 3 ID, 2-57/64
MI ITEM #08980340
MFR #CS200-12AL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.88/each

Specifications

Dimensions

  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Weight
    0.2 lbs

Details

  • Additional Details
    King Crimp Style
  • Application
    Liquid Service
  • Material
    Aluminum
  • Maximum Operating Pressure
    250 psi
  • Maximum Working Pressure
    250 psi, 17.237 bar
  • Product Types
    Sleeve
  • Working Pressure
    250 psi

Overview

Mfr description
CS200-12AL 2" ID ALUM CRIMP STYLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought