Motion
CVV4OF5
Hose End - 5800 psi PSI, PTFE Seal
Mi Item #08980362
MFR #CVV4OF5
Price$51.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 5800 psi PSI, PTFE Seal
Mi Item #08980362
MFR #CVV4OF5

Mfr description
CVV4OF5 1/2" EURO-THD NIPPLE, 7/8" ORB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.69/each

Specifications

Dimensions

  • Hex Size
    24 mm
  • Size
    0.8750 in

Details

  • Additional Details
    European Screw-Together Interchange, Inteva STG-Series, Faster CVV-Series, DNP PVV3, Voswinkel Type-HS, Stucchi VD Series, Machined components are manufactured using solid bar stock, Steel retaining rings and springs maximize service life in rugged environments, Steel componentry is plated using ROHS Compliant Trivalent Chrome, Nipples have a PTFE Anti-Extrusion ring to prevent O-Ring damage during dynamic impulse service
  • Connection Type
    Female ORB
  • Material
    Steel
  • Maximum Operating Pressure
    5800 psi
  • Operating Temperature Range
    -40 to 250 °F
  • Product Types
    Plug
  • Seal Material
    PTFE
  • Standards Met
    ROHS Compliant
  • Thread Type
    Female ORB
  • Type
    Plug
  • Working Pressure
    5800 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)