Motion
C611061616SAE
Hose End - SAE J518-1, ISO 6162-1
MI ITEM #08980406
MFR #C611061616SAE
Price$70.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - SAE J518-1, ISO 6162-1
MI ITEM #08980406
MFR #C611061616SAE

Mfr description
C611061616SAE CODE 61 HYD 4-BOLT FLAT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.17/each

Specifications

Dimensions

  • Weight
    1.08 lbs

Details

  • Additional Details
    Standard pressure, Flanges are constructed with an O-ring seal to eliminate leakage, Flat face flange must be used with O-ring flange, No bolt kit is included with flat face flange, SAE J518-1 / ISO 6162-1
  • Connection Type
    Code 61 Flange
  • Fitting Type
    Flat Face
  • Manufacturer Compatibility
    Dixon
  • Maximum Operating Pressure
    4600 psi
  • Standards Met
    SAE J518-1, ISO 6162-1
  • Style
    Code 61

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)