Specifications
Dimensions
- Weight5.75 lbs
Details
- Additional DetailsSAE J518-2 / ISO 6162-2
- Connection TypeCode 62 Flange
- Fitting TypeCode 62 Flange
- Manufacturer CompatibilityDixon
- Maximum Operating Pressure6000 psi
- Standards MetSAE J518-2, ISO 6162-2
- StyleCode 62
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)