Motion
DC2042LSE
Hose End - Steel Material, 1/4 in Hose ID
Mi Item #08980575
MFR #DC2042LSE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1/4 in Hose ID
Mi Item #08980575
MFR #DC2042LSE

Mfr description
DC2042LSE EZ-MATE EXHAUST STD HOSE BARB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • SAE Size
    -4
  • Size
    0.2500 in
  • Weight
    0.28 lbs

Details

  • Additional Details
    ISO 4414 requirements for a controlled pressure release system
  • Application
    Pneumatics
  • Coating
    Yellow Chromate
  • Color
    Yellow
  • Configuration
    Straight
  • Connection 1 Short Name
    Industrial Interchange
  • Connection 2 Short Name
    Push-Lok
  • Connection Type
    Industrial Interchange
  • End 1 Style
    Industrial Interchange
  • Finish/Coating
    Yellow Chromate
  • Fitting Connection Family
    Industrial Interchange
  • Fitting Type
    Industrial Interchange
  • Flow Control Type
    Shut-Off
  • For Use With
    Air and Multipurpose Hose
  • Manufacturer Catalog Number
    DC2042LSE
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    300 psi
  • Maximum Working Pressure
    300 PSI, 20.68 bar
  • Operating Temperature Range
    -40 to 250 °F
  • Plating
    Yellow Chromate
  • Port Gender
    Female
  • Product Types
    Hose Barb
  • Seal Material
    Nitrile Rubber
  • Standards Met
    ISO 4414
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Industrial Interchange
  • Thread Type
    Industrial Interchange
  • Type
    Industrial Interchange Coupler
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)