Motion
DC2042SE
Hose End - 300 psi PSI, Nitrile Seal
Mi Item #08980576
MFR #DC2042SE
Price$134.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 300 psi PSI, Nitrile Seal
Mi Item #08980576
MFR #DC2042SE

Mfr description
DC2042SE EZ-MATE EXHAUST STD HOSE BARB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.28/each

Specifications

Dimensions

  • Size
    0.2500 in
  • Weight
    0.28 lbs

Details

  • Additional Details
    ISO 4414 requirements for a controlled pressure release system
  • Application
    Pneumatics
  • Connection Type
    Industrial Interchange
  • Flow Control Type
    Shut-Off
  • For Use With
    Air and Multipurpose Hose
  • Material
    Steel
  • Maximum Operating Pressure
    300 psi
  • Operating Temperature Range
    -40 to 250 °F
  • Product Types
    Coupling
  • Seal Material
    Nitrile
  • Standards Met
    ISO 4414
  • Thread Type
    Industrial Interchange
  • Type
    Industrial Coupler
  • Working Pressure
    300 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)