Motion
DFD-10
Mini In-line Desiccant Air Dryer - 15 scfm Air Flow Rate, -40 °F Dew Point, 1/4 NPT Port Size, 125 psi Max
Mi Item #08980602
MFR #DFD-10
Price$56.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mini In-line Desiccant Air Dryer - 15 scfm Air Flow Rate, -40 °F Dew Point, 1/4 NPT Port Size, 125 psi Max
Mi Item #08980602
MFR #DFD-10

Mfr description
DFD-10 MINI IN-LINE DISPOSABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.31/each

Specifications

Dimensions

  • Port Size
    1/4 NPT
  • Weight
    0.3872 lbs

Details

  • Inlet Air Flow Rate
    15 scfm
  • Inlet/Outlet NPT
    1/4 in
  • Maximum Operating Pressure
    125 psi
  • Product Type
    Desiccant Air Dryers
  • Standard Dew Point
    -40 °F
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)