Motion
DVF-A16GB
Hose End - KF16 Size, KF Blank Flange Type, Stainless Steel Material
Mi Item #08980734
MFR #DVF-A16GB
Price$19.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - KF16 Size, KF Blank Flange Type, Stainless Steel Material
Mi Item #08980734
MFR #DVF-A16GB

Mfr description
DVF-A16GB KF16 BLANK FERRULE (FLANGE)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.04/each

Specifications

Dimensions

  • Size
    KF16
  • Weight
    0.05 lbs

Details

  • Additional Details
    Helium leakage testing to 1x10-8 Torr, Standards followed, ISO2681, IPA cleaned and bagged in a controlled environment, MTR's available
  • Application
    Vacuum sealing for 12 in - 2 in OD tubing in the semiconductor industry
  • Compatible Banding Types
    thumbscrew clamp
  • Connection Type
    KF Blank Flange
  • For Use With
    12 in - 2.0000 in OD tubing
  • Material
    Stainless Steel
  • Product Types
    Flange
  • Seal Material
    FKM
  • Standards Met
    ISO2681
  • Thread Type
    KF Blank Flange
  • Type
    KF Blank Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)