Specifications
Details
- ApplicationVacuum sealing for in - 2 in OD tubing in the semiconductor industry
- Body Material304 Stainless Steel
- Material304 Stainless Steel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)