Motion
DVF-A40GB
Hose End - KF40 Size, KF Flange Type, Stainless Steel Material
MI ITEM #08980762
MFR #DVF-A40GB
Price$31.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - KF40 Size, KF Flange Type, Stainless Steel Material
MI ITEM #08980762
MFR #DVF-A40GB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$31.51/each

Specifications

Dimensions

  • Size
    KF40
  • Weight
    0.193 lbs

Details

  • Additional Details
    Helium leakage testing to 1x10-8 Torr, IPA cleaned and bagged in a controlled environment', inMTR's available in]
  • Application
    Vacuum sealing for 12 in - 2 in OD tubing in the semiconductor industry
  • Connection Type
    KF Flange
  • For Use With
    12 in - 2.0000 in OD tubing
  • Material
    Stainless Steel
  • Product Types
    Flange
  • Seal Material
    FKM
  • Standards Met
    ISO2681
  • Thread Type
    KF Flange
  • Type
    KF Blank Flange Vacuum Fitting

Overview

Mfr description
DVF-A40GB KF40 BLANK FERRULE (FLANGE)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought