Motion
DVF-B160GA
Hose End - ISO160 Size, ISO Bored Vacuum Fitting Flange Type, Stainless Steel Material
Mi Item #08980799
MFR #DVF-B160GA
Price$184.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - ISO160 Size, ISO Bored Vacuum Fitting Flange Type, Stainless Steel Material
Mi Item #08980799
MFR #DVF-B160GA

Mfr description
DVF-B160GA ISO160 BORED FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.07/each

Specifications

Dimensions

  • Size
    ISO160
  • Weight
    1.507 lbs

Details

  • Additional Details
    All fittings are IPA cleaned and bagged in a controlled environment
  • Application
    Vacuum sealing for 212 in - 10 in OD tubing in the semiconductor industry
  • Compatible Banding Types
    Clamps
  • Connection Type
    ISO Bored Vacuum Fitting Flange
  • For Use With
    12 in - 2.0000 in OD tubing
  • Material
    Stainless Steel
  • Product Types
    Flange
  • Seal Material
    FKM
  • Standards Met
    ISO
  • Thread Type
    ISO Bored Vacuum Fitting Flange
  • Type
    ISO Bored Vacuum Fitting Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)