Specifications
Dimensions
- Weight9.039 lbs
Details
- ApplicationVacuum sealing for 212 in - 10 in OD tubing in the semiconductor industry
- MaterialStainless Steel
- Product TypesFlange
- Seal MaterialFKM
Overview
Mfr description
DVF-B200GB ISO200 BLANK FERRULE