Motion
DVF-C050G1V
Industrial Filter - 304 Stainless Steel Material
Mi Item #08980839
MFR #DVF-C050G1V
Price$57.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 304 Stainless Steel Material
Mi Item #08980839
MFR #DVF-C050G1V

Mfr description
DVF-C050G1V .5" VAC TEE 304 POL FOR USE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.17/each

Specifications

Dimensions

  • Weight
    0.041 lbs

Details

  • Body Material
    304 Stainless Steel
  • Material
    304 Stainless Steel
  • Standards Met
    ASME SA270, ASTM A269, ASTM A270
  • Type
    Vacuum Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)