Specifications
Dimensions
- Body Size1.0000 in
- Weight0.291 lbs
Details
- Additional DetailsHelium leakage testing to 1x108 Torr
- Body Material304 Stainless Steel
- Material304 Stainless Steel
- Standards MetASME SA270, ASTM A269, ASTM A270
- TypeVacuum Fitting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)