Motion
DVF-C200150G1W
Industrial Filter - 304 Stainless Steel Material
MI ITEM #08980962
MFR #DVF-C200150G1W
Price$80.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter - 304 Stainless Steel Material
MI ITEM #08980962
MFR #DVF-C200150G1W

Mfr description
DVF-C200150G1W 2" X 1.5" VAC REDUC TEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.45/each

Specifications

Dimensions

  • Body Size
    2.0000 in x 1-1/2 in
  • Weight
    0.838 lbs

Details

  • Additional Details
    Helium leakage testing to 1x108 Torr
  • Body Material
    304 Stainless Steel
  • Material
    304 Stainless Steel
  • Standards Met
    ASME SA270, ASTM A269, ASTM A270
  • Type
    Vacuum Fitting Weld Reducing Tee

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)