Motion
D2B3-B
D2B3-B 1/4" IND NIPPLE, 3/8" P-LOC,
Mi Item #08981854
MFR #D2B3-B
Price$6.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D2B3-B 1/4" IND NIPPLE, 3/8" P-LOC,
Mi Item #08981854
MFR #D2B3-B

Mfr description
D2B3-B 1/4" IND NIPPLE, 3/8" P-LOC,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.74/each

Specifications

Dimensions

  • Length
    2.0900 in | 53.10 mm
  • Size
    0.2500 in

Details

  • Material
    Steel
  • Thread Hose I.D. Tube O.D.
    3/8 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)