Motion
D28-04MMB
Main Line & Modular Air Filter - 5 μm Rating, Manual Drain Drain
Mi Item #08981861
MFR #D28-04MMB
Price$556.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Line & Modular Air Filter - 5 μm Rating, Manual Drain Drain
Mi Item #08981861
MFR #D28-04MMB

Mfr description
D28-04MMB 1/2" COMBO UNIT W/MANUAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$556.08/each

Specifications

Dimensions

  • Body Size
    0.5000 in
  • Weight
    4.65 lbs

Details

  • Drain Type
    Manual Drain
  • Filter Rating
    5 μm
  • Included Options
    Joiner Assembly, Modular T-Bracket, Pressure Gauge
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)