Motion
D4M2-S
D4M2-S 1/2" IND NIPPLE, 1/4" M-NPTF,
Mi Item #08981872
MFR #D4M2-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
D4M2-S 1/2" IND NIPPLE, 1/4" M-NPTF,
Mi Item #08981872
MFR #D4M2-S

Mfr description
D4M2-S 1/2" IND NIPPLE, 1/4" M-NPTF,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    2.1300 in, 54.10 mm

Details

  • Body Material
    Steel
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)