Motion
D6S8
Needle Valve - Steel Body Material
Mi Item #08981880
MFR #D6S8
Price$30.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Steel Body Material
Mi Item #08981880
MFR #D6S8

Mfr description
D6S8 3/4" INDL NIPPLE, 1" BARB, STEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.74/each

Specifications

Dimensions

  • Overall Length
    3.4900 in, 88.70 mm

Details

  • Body Material
    Steel
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)