Motion
EZL150-C-AL
Quick Disconnect Coupling - 1-1/2 in, EZLink® Armless Female Coupler, x 1-1/2 in, Hose Shank, Straight
MI ITEM #08981966
MFR #EZL150-C-AL
Price$58.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Coupling - 1-1/2 in, EZLink® Armless Female Coupler, x 1-1/2 in, Hose Shank, Straight
MI ITEM #08981966
MFR #EZL150-C-AL

Mfr description
EZL150-C-AL 1-1/2" EZ LINK TYPE-C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.50/each

Specifications

Dimensions

  • End 1 Size
    1-1/2 in
  • End 2 Size
    1-1/2 in
  • Size
    1.5000 in

Details

  • Body Material
    Aluminum
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • End 1 Type
    EZLink® Armless Female Coupler
  • End 2 Type
    Hose Shank
  • Fitting Shape
    Straight
  • Material
    A356 Aluminum
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)