Overview
Mfr description
EZL150-C-SS 1-1/2" EZ LINK TYPE-C
Specifications
- Body Material316 Stainless Steel
- Fitting ShapeStraight
- End 1 TypeEZLink® Armless Female Coupler
- End 1 Size1-1/2 in
- End 2 TypeHose Shank
- End 2 Size1-1/2 in
- Seal MaterialNitrile Rubber
- Coupler TypeType C Female Coupler x Hose Shank
- Safety FeaturesUnder no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data