Motion
EZL150-DC-AL
Hose End - 1.5000 in, EZLink® Armless Female Coupler, x 1-1/2 in, Dust Cap, Cap, Gasket Seal
Mi Item #08981970
MFR #EZL150-DC-AL
Price$72.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1.5000 in, EZLink® Armless Female Coupler, x 1-1/2 in, Dust Cap, Cap, Gasket Seal
Mi Item #08981970
MFR #EZL150-DC-AL

Mfr description
EZL150-DC-AL 1-1/2" EZ LINK DUST CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.06/each

Specifications

Dimensions

  • End 1 Size
    1.5000 in
  • End 2 Size
    1-1/2 in
  • Hose Diameter
    1.5000 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Size
    1.5000 in
  • Weight
    0.539 lbs

Details

  • Additional Details
    Automatic couplers push-to-connect providing a reliable connection, Low profile allows easy connection and disconnection in tight applications, Coupler push tabs can be locked with safety pins and/or zip tie, Compatible with standard cam and groove adapters, EZLink stainless steel tabs are guaranteed for life!
  • Application
    Transfer and/or unloading of fuels (gasoline or diesel) from tank truck to storage tanks, Transfer of liquids compatible with the available coupling and gasket materials
  • Body Material
    Aluminum
  • Compatible Hose Series
    EZLink
  • Connection Type
    Cam & Groove
  • Coupler Type
    Type DC Dust Cap
  • End 1 Type
    EZLink® Armless Female Coupler
  • End 2 Type
    Dust Cap
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Cap
  • Fitting Type
    Cam and Groove
  • For Use With
    Standard cam and groove adapters
  • Material
    Aluminum
  • Operating Temperature Range
    5 to 180 °F
  • Product Types
    Cap
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Gasket
  • Style
    Cap
  • Type
    Cam and Groove Type DC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)