Motion
EZL300-C-SS
Hose End - 3.0000 in, EZLink® Armless Female Coupler, x 3 in, Hose Shank, Straight, Gasket Seal
Mi Item #08981978
MFR #EZL300-C-SS
Price$253.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 3.0000 in, EZLink® Armless Female Coupler, x 3 in, Hose Shank, Straight, Gasket Seal
Mi Item #08981978
MFR #EZL300-C-SS

Mfr description
EZL300-C-SS 3" EZ LINK COUPLER X CRIMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.81/each

Specifications

Dimensions

  • End 1 Size
    3.0000 in
  • End 2 Size
    3 in
  • Hose Diameter
    3.0000 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Size
    3.0000 in
  • Weight
    3.754 lbs

Details

  • Additional Details
    EZLink stainless steel tabs are guaranteed for life! Should you ever break one return it to the nearest warehouse for a free replacement.
  • Application
    Transfer and/or unloading of fuels (gasoline or diesel) from tank truck to storage tanks, Transfer of liquids compatible with the available coupling and gasket materials
  • Body Material
    316 Stainless Steel
  • Connection Type
    Cam & Groove
  • Coupler Type
    Type C Female Coupler x Hose Shank
  • End 1 Type
    EZLink® Armless Female Coupler
  • End 2 Type
    Hose Shank
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Straight
  • Fitting Type
    Cam and Groove
  • For Use With
    Transfer and/or unloading of fuels (gasoline or diesel) from tank truck to storage tanks, Transfer of liquids compatible with the available coupling and gasket materials
  • Material
    Stainless Steel
  • Maximum Operating Pressure
    150 psi
  • Operating Temperature Range
    5 to 180 °F
  • Product Types
    Coupling
  • Safety Features
    Under no circumstances should cam and groove couplings be used for compressed air or steam service! Due to differences in dimensions and tolerances for safety reasons, do not interchange other manufacturers' products with Dixon® products.
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Gasket
  • Standards Met
    Cam & Groove
  • Style
    Straight
  • Type
    Cam and Groove Part C
  • Working Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)