Specifications
Dimensions
- Port Size0.2500 in
- Weight2.61 lbs
Details
- Drain TypeAutomatic
- Included Options2 NPT pipe adapters #4315-01, 2 clamps # 4314-51, 2 clamps and wall mounting brackets # 4314-52, GC230 gauge, micro-fog lubricators
- Thread StandardNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)