Motion
E73-3A
Air Filter Element - 0.3750 in Port, Automatic Drain
Mi Item #08981991
MFR #E73-3A
Price$899.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Filter Element - 0.3750 in Port, Automatic Drain
Mi Item #08981991
MFR #E73-3A

Mfr description
E73-3A 3/8" SERIES-1 COMBINATION UNIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$899.18/each

Specifications

Dimensions

  • Body Size
    0.3750 in
  • Port Size
    0.3750 in
  • Weight
    2.6 lbs

Details

  • Drain Type
    Automatic
  • Included Options
    2 NPT pipe adapters #4315-01, 2 clamps, GC230 gauge, micro-fog lubricators, wall mounting brackets # 4314-52
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)