Motion
F-H3F3-S
3/8 ISO-B PLUG, 3/8 F-NPTF 303SS, FKM
MI ITEM #08982080
MFR #F-H3F3-S
Your Price$34.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 ISO-B PLUG, 3/8 F-NPTF 303SS, FKM
MI ITEM #08982080
MFR #F-H3F3-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$34.27/each(List $39.42)

Overview

Mfr description
F-H3F3-S 3/8" ISO-B NIP, 303SS, VITON

Specifications

  • Body Material
    303 Stainless Steel
  • Maximum Operating Pressure
    3500 psi
  • Overall Length
    1.7000 in, 43.20 mm
  • Material
    303 Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text