Motion
FC21212-PC
FC21212-PC 12" POLY CRIMP GALV TYPE-A
Mi Item #08982676
MFR #FC21212-PC
Price$2,130.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FC21212-PC 12" POLY CRIMP GALV TYPE-A
Mi Item #08982676
MFR #FC21212-PC

Mfr description
FC21212-PC 12" POLY CRIMP GALV TYPE-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,130.60/each

Specifications

Dimensions

  • End 1 Size
    12.0000 in
  • Hose Diameter
    12.0000 in
  • Hose Inside Diameter
    12 in
  • Inside Diameter
    12.0000 in, 190.50 mm
  • Size
    12.0000 in

Details

  • Additional Details
    Rubber gasket included, Locks on the male size, Pins sold separately
  • Application
    Irrigation and suction lines
  • Connection Type
    Bauer Style
  • End 1 Style
    Bauer Style
  • End Gender
    Female
  • Finish/Coating
    Galvanized
  • Fitting Connection Family
    Bauer Style
  • Fitting Type
    Bauer Style
  • For Use With
    Hose and pipes
  • Manufacturer Catalog Number
    FC21212-PC
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Plating
    Galvanized
  • Product Types
    Bauer Style
  • Seal Material
    Rubber
  • Seal Type
    Rubber gasket
  • Style
    Bauer Style
  • Swivel
    Non-Swivel
  • Thread Type
    Bauer Style
  • Type
    Bauer Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)