Motion
FC3106-PC
FC3106-PC 6" POLY CRIMP BAUER TYPE-B
MI ITEM #08982683
MFR #FC3106-PC
Price$579.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FC3106-PC 6" POLY CRIMP BAUER TYPE-B
MI ITEM #08982683
MFR #FC3106-PC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$579.82/each

Specifications

Dimensions

  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • Weight
    14.38 lbs

Details

  • Additional Details
    Locks on the male size
  • Application
    The primary application for these fittings are irrigation and suction lines.
  • Material
    Steel
  • Type
    Bauer Style

Overview

Mfr description
FC3106-PC 6" POLY CRIMP BAUER TYPE-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought