Motion
FJB-04-04
1/4 Brass Nominal Fem JIC Swiv w/ Crimp Collar
MI ITEM #08982699
MFR #FJB-04-04
Price$7.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Brass Nominal Fem JIC Swiv w/ Crimp Collar
MI ITEM #08982699
MFR #FJB-04-04

Mfr description
FJB-04-04 1/4" BRASS NOMINAL FEM JIC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.07/each

Specifications

Dimensions

  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • SAE Size
    -4
  • Size
    0.2500 in
  • Thread Size
    1/4 in
  • Weight
    0.04 lbs

Details

  • Additional Details
    Crimp Collars for all Nominal fittings are included
  • Application
    Suitable for conveying chemicals, foods, pharmaceuticals, oils, gas, fuels and steam.
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End Gender
    Female
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • Manufacturer Catalog Number
    FJB-04-04
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Swivel
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Female JIC Swivel
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    JIC Female Swivel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)