Motion
FJB-06-06
3/8 Brass Nominal Fem JIC Swiv w/ Crimp Collar
Mi Item #08982701
MFR #FJB-06-06
Price$11.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Brass Nominal Fem JIC Swiv w/ Crimp Collar
Mi Item #08982701
MFR #FJB-06-06

Mfr description
FJB-06-06 3/8" BRASS NOMINAL FEM JIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.59/each

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    0.3750 in
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • SAE Size
    -6
  • Size
    0.3750 in
  • Thread Size
    3/8 in
  • Weight
    0.07 lbs

Details

  • Additional Details
    Crimp Collars for all Nominal fittings are included
  • Application
    Suitable for conveying chemicals, foods, pharmaceuticals, oils, gas, fuels and steam.
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End Gender
    Female
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Type
    JIC 37 °Flare
  • Manufacturer Catalog Number
    FJB-06-06
  • Manufacturer Compatibility
    Dixon
  • Material
    Brass
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Swivel
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Female JIC Swivel
  • Swivel
    Swivel
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    JIC Female Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)