Motion
FJB-16-16
1 Brass Nominal Fem JIC Swiv w/ Crimp Collar
MI ITEM #08982705
MFR #FJB-16-16
Price$50.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 Brass Nominal Fem JIC Swiv w/ Crimp Collar
MI ITEM #08982705
MFR #FJB-16-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.35/each

Specifications

Dimensions

  • Dash Size
    16
  • Hose Dash Size
    16
  • Thread Size
    1 in
  • Weight
    0.45 lbs

Details

  • Application
    Suitable for conveying chemicals, foods, pharmaceuticals, oils, gas, fuels and steam.
  • Configuration
    Straight
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End Gender
    Female
  • Fitting Shape
    Straight
  • Material
    Brass
  • Mating Angle
    37 °
  • Product Types
    Swivel
  • Seated Angle
    37 °
  • Style
    Female JIC Swivel
  • Swivel
    Swivel
  • Thread Type
    JIC 37 °Flare

Overview

Mfr description
FJB-16-16 1" BRASS NOMINAL FEM JIC SWIV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought