Motion
FJC-05-05
5/16 CS Nominal Fem JIC Swiv w/ Crimp Collar
Mi Item #08982716
MFR #FJC-05-05
Price$14.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16 CS Nominal Fem JIC Swiv w/ Crimp Collar
Mi Item #08982716
MFR #FJC-05-05

Mfr description
FJC-05-05 5/16" CS NOMINAL FEM JIC SWIV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.44/each

Specifications

Dimensions

  • Dash Size
    5
  • Hose Dash Size
    5
  • Hose Inside Diameter
    5/16 in
  • Inside Diameter
    5/16 in, 7.90 mm
  • Thread Size
    5/16 in
  • Weight
    0.05 lbs

Details

  • Additional Details
    Crimp Collars for all Nominal fittings are included
  • Application
    Suitable for conveying chemicals, foods, pharmaceuticals, oils, gas, fuels and steam.
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • Material
    Steel
  • Mating Angle
    37 °
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    JIC Female Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)