Motion
FJC45-06-06
Nominal Smooth Bore 45 Fem JIC for -6 PTFE H
Mi Item #08982724
MFR #FJC45-06-06
Price$31.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nominal Smooth Bore 45 Fem JIC for -6 PTFE H
Mi Item #08982724
MFR #FJC45-06-06

Mfr description
FJC45-06-06 NOMINAL SMOOTH BORE 45 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.36/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    6
  • End 1 Size
    0.3750 in
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • SAE Size
    -6
  • Size
    0.3750 in
  • Thread Size
    3/8 in
  • Weight
    0.125 lbs

Details

  • Additional Details
    Crimp Collars for all Nominal fittings are included
  • Compatible Hose Series
    Nominal Smooth Bore PTFE
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    FJIC
  • Connection Type
    FJIC
  • End 1 Style
    FJIC
  • End Gender
    Female
  • Fitting Connection Family
    JIC
  • Fitting Shape
    45° Elbow
  • Fitting Type
    FJIC
  • For Use With
    Nominal Smooth Bore PTFE Hose
  • Manufacturer Catalog Number
    FJC45-06-06
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    45 °Elbow
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    FJIC
  • Thread Type
    FJIC
  • Type
    FJIC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)