Motion
FJC45-16-16
Nominal Smooth Bore 45 Fem JIC for -16 PTFE
Mi Item #08982728
MFR #FJC45-16-16
Price$79.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nominal Smooth Bore 45 Fem JIC for -16 PTFE
Mi Item #08982728
MFR #FJC45-16-16

Mfr description
FJC45-16-16 NOMINAL SMOOTH BORE 45 DEG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.44/each

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    16
  • End 1 Size
    1.0000 in
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16
  • Size
    1.0000 in
  • Thread Size
    1 in
  • Weight
    0.665 lbs

Details

  • Additional Details
    Crimp Collars for all Nominal fittings are included
  • Compatible Hose Series
    Nominal Smooth Bore PTFE
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    JIC
  • Connection Type
    Female JIC 37° Swivel
  • End 1 Style
    Female JIC 37° Swivel
  • End Gender
    Female
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    45° Elbow
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    PTFE Hose
  • Manufacturer Catalog Number
    FJC45-16-16
  • Manufacturer Compatibility
    Dixon
  • Material
    Steel
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Material
    Metal
  • Seal Type
    37 °JIC Flare
  • Style
    45 °Elbow
  • Swivel
    Swivel
  • Thread Standard
    JIC
  • Thread Type
    Female JIC 37 °Swivel
  • Type
    JIC Female Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)