Motion
FJS-06-06
3/8 304SS Nominal Fem JIC Swiv w/ Crimp Collar
MI ITEM #08982748
MFR #FJS-06-06
Price$28.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 304SS Nominal Fem JIC Swiv w/ Crimp Collar
MI ITEM #08982748
MFR #FJS-06-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.31/each

Specifications

Dimensions

  • Dash Size
    6
  • End 1 Size
    0.3750 in
  • Hose Dash Size
    6
  • Hose Diameter
    0.3750 in
  • Hose Inside Diameter
    3/8 in
  • Inside Diameter
    3/8 in, 9.50 mm
  • Rotation Angle
    360 °
  • SAE Size
    -6
  • Size
    0.3750 in
  • Thread Size
    3/8 in
  • Weight
    0.06 lbs

Details

  • Additional Details
    Crimp Collars for all Nominal fittings are included
  • Application
    Suitable for conveying chemicals, foods, pharmaceuticals, oils, gas, fuels and steam.
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End Gender
    Female
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Type
    JIC 37 °Flare
  • Manufacturer Catalog Number
    FJS-06-06
  • Manufacturer Compatibility
    Dixon
  • Material
    Stainless Steel
  • Mating Angle
    37 °
  • Plating
    Uncoated
  • Port Gender
    Female
  • Product Types
    Swivel
  • Seal Material
    Metal
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Standards Met
    SAE J514
  • Style
    Female JIC Swivel
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    JIC Female Swivel

Overview

Mfr description
FJS-06-06 3/8" 304SS NOMINAL FEM JIC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought