Motion
FJS-16-16
1 304SS Nominal Fem JIC Swiv w/ Crimp Collar
Mi Item #08982750
MFR #FJS-16-16
Price$127.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 304SS Nominal Fem JIC Swiv w/ Crimp Collar
Mi Item #08982750
MFR #FJS-16-16

Mfr description
FJS-16-16 1" 304SS NOMINAL FEM JIC SWIV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.74/each

Specifications

Dimensions

  • Dash Size
    16
  • Hose Dash Size
    16
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Thread Size
    1 in
  • Weight
    0.15 lbs

Details

  • Application
    Suitable for conveying chemicals, foods, pharmaceuticals, oils, gas, fuels and steam.
  • Material
    Stainless Steel
  • Style
    Female JIC Swivel
  • Swivel
    Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)