Specifications
Dimensions
- Weight2.40 lbs, 1.09 kg
Details
- Adapter TypeFemale Swivel x Male NST (NH)
- Additional DetailsFinish: hardcoat anodized- minimum thickness 0.001 in | Includes: carrying handle | Warning: This product contains lead, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm
- Description Keyword2-Way Ball Valve
- Manufacturer Catalog NumberFMBV15F15F
- MaterialAluminum
- Maximum Operating Pressure12.07 bar, 175 psi
- Part Type2-Way Ball Valve
- Product TypesBall Valve
- ShapeY Shape
- Type2-Way Ball Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)